features
- It can withstand a continuous temperature of 225 °F, 325 °F intermittent making it usable for work in unusually hot environments
| Color | Clear |
| Type | High Temperature Faceshield |
| Manufacturer Name | 3M OH&ESD |
| Used With | Whitecap™ Helmet W-8000 |
| Weight | 0.0 LB |

