features
- Double shroud system distributes air over the upper torso, providing additional comfort
- Helmets come with durable, reusable shrouds
- Removable inner shell for easy cleaning/decontamination
- Rugged polyethylene outer shell
| Manufacturer Name | 3M OH&ESD |
| Color | Black |
| Style | Helmet |
| Type | Hard Hat w/Visor |
| Suspension Type | Adjustable Ratchet |
| Weight | 0.0 LB |

