features
- Helps prevent scratching of the faceshield
| Color | Clear |
| Manufacturer Name | 3M OH&ESD |
| Used With | Hardcap Assemblies |
| Length | 10 1/2 in |
| Width | 5 1/2 in |
| Weight | 0.0 LB |
| Color | Clear |
| Manufacturer Name | 3M OH&ESD |
| Used With | Hardcap Assemblies |
| Length | 10 1/2 in |
| Width | 5 1/2 in |
| Weight | 0.0 LB |