features
- Equipped with MPT fittings at both ends and accepts 1/4" FPT fittings
- You may not combine 25' or 50' lengths of the 3M™ supplied air hose W-9435
| Manufacturer Name | 3M OH&ESD |
| Inside Dia. | 0.375 in |
| Type | Hose |
| Color | Black |
| Length | 25 ft |
| Weight | 0.0 LB |

