- 2300 Blows/Minute
features
- Excellent Power / Weight Ratio
- Fast Action And Withstands Rugged Use
- Ideal Tool For Heavy-duty Application
- Standard .401 Round Shank
- Most Powerful Hammer In Its Class
- Longer Piston Stroke For More Power
- Integral Muffler Minimizes Exhaust Sound
| Sound Pressure | 99 db(A) |
| Blows/Minute | 2300 |
| Actual Air Consumption | 708 l/mn |
| Power (Joules) | 9.5 joule |
| Vibration ISO | ISO-28927-9 |
| Cold Rivet Capacity | 7.9 mm |
| Sound Power | 110 db(A) |
| Sound Uncertainty | 3 db(A) |
| Sound DBA Pressure | 100 db(A) |
| Min. Hose Size | 10 mm |
| Vibration Uncertainty (K) | 7.3 m/s² |
| Length | 225 mm |
| Chisel Rivet Set Shank | 10.2 mm |
| Air Inlet Thread Size | 1/4 in |
| Average Air Consumption | 177 l/mn |
| Weight | 4.88 LB |

