- Impact Wrenches
features
- 3/8 in High Power Club Ratchet
- Adjustable Side Exhaust, Low Noise
- Progressive Tease Throttle
- Highest Torque On The Market: 90 ft.lbs (122 Nm)
- Grease Fitting On The Reverse Button
- Features CP's Patented Trispring Anti-slip Head Design With Protective Head Cover
- lightweight And Well Balanced Thanks To Special Head, Powerful
- Ratchets For General Maintenance, Durability And Comfort
| Vibration ISO | ISO-28927-2 |
| Vibration | 4.1 m/s² |
| Maximum Torque | 122 Nm |
| Sound Pressure | 85 db(A) |
| Length | 305 mm |
| Min. Hose Size | 10 mm |
| Free Speed | 190 rpm |
| Average Air Consumption | 141 l/mn |
| Square Drive | 3/8 in |
| Vibration Uncertainty (K) | 1.4 m/s² |
| Actual Air Consumption | 524 l/mn |
| Family Name | Wrench |
| Air Inlet Thread Size | 1/4 in |
| Working Torque Range (FWD) | 13 - 122 Nm |
| Weight | 5.0 LB |

