- Drill
features
- High Comfort & Handling
- For Improved Safety
- Easy Operation
- High Accessibility
- Operator Friendly
- High Durability
- Composite Housing With Thermoplastic Rubber Handle Grip
- Lock-off Throttle For More Controlled Applications
- Built-in Forward – Reverse Ring
- Compact Low Profile Head To Get Into Confined Spaces
- Handle Exhaust Allowing The Air To Flow Away From The Operator
- Supplied With High Quality Industrial Jacobs® Chucks For Longer Use
- Excellent For Drilling And Screw Driving In Confined Areas
| European Directives | 2006/42/EC (17/05/2006) |
| Chuck Capacity | 10 mm |
| European Standards | EN ISO 11148-3:2012 |
| Free Speed | 2000 rpm |
| Vibration ISO | ISO-28927-5 |
| European Sound Standard | ISO 15744 |
| Sound Power | 91.6 db(A) |
| Length | 218 mm |
| Average Air Consumption | 2 1/2 l/s |
| Air Inlet Thread Size | 1/4 in |
| Dimension H | 80 mm |
| Free Speed Air Consumption | 10 l/s |
| Sound Pressure | 80.6 db(A) |
| Family Name | High Comfort & Handling Drill |
| Brand Name | CHICAGO PNEUMATIC TOOL CO, LLC. |
| Weight | 3.31 LB |

