- 32 dB Noise Reduction Rating
- Corded
- Polybag
- Earplugs
features
- Vibrant colors make protection visible
- Self-adjusting polyurethane foam expands to fit virtually every wearer
- Contoured T-shape for easy insertion and wear
- Smooth, soil-resistant closed cell-foam skin prevents dirt build-up
| Maximum Attenuation @ Frequency | 45.800 dB @ 8000.000 Hz |
| Type | Corded |
| Noise Reduction Rate (NRR) | 32 dB |
| Packing Type | Poly Bag |
| Manufacturer Name | Howard Leight by Sperian |
| Body Material | Foam |
| Color | Magenta/Yellow |
| Weight | 0.01 LB |

