- Lithium Battery Type
| Drain Type | Medium Drain |
| Temperature Range [Min] | -4 Degrees F |
| Battery Capacity | 210 mAh |
| Temperature Range [Max] | 140 Degrees F |
| Voltage Rating | 3V |
| Battery Type | Lithium |
| Weight | 0.72 LB |
| Drain Type | Medium Drain |
| Temperature Range [Min] | -4 Degrees F |
| Battery Capacity | 210 mAh |
| Temperature Range [Max] | 140 Degrees F |
| Voltage Rating | 3V |
| Battery Type | Lithium |
| Weight | 0.72 LB |