- Wrench Set
features
- 10 sizes available piece for convenience and versatility (including sizes 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in)
- 10 piece set includes all sizes listed above and convenient holder
- Heat-treated and tempered for extra strength and durability
- Exceeds ASME/ANSI specifications
- Ergonomic molded grips for max torque & comfort
- Ball end allows up to 30° misalignment
- Square-cut end for high torque applications
- Lifetime limited warranty
| Finish | Black Oxide |
| Type | T-Handle |
| Material | Chrome-Vanadium, Hardened Steel |
| Family Name | 10 Piece T-Handle Wrench Set |
| Weight | 2.01 LB |

