- Standard Utility Blade Type
features
- Utility knife with retractable three position serrated blade
- Over-molded grip for secure comfortable grip
- Easy front-loading design for quick blade change
- Blade storage located in pop-up holder
| Blade Type | Standard Utility Blade |
| No. of Blades | 10 |
| Length | 8.9 in |
| Family Name | Knife |
| Type | Utility Folding Knife |
| Weight | 0.64 LB |

