Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
ORS Nasco332-1917SS

332-1917SS

Wire Stripper
Item #111488631
  • Manual Fixed Hole Stripper/Cutter W/Spring and Lock Plier Type
ORS Nasco332-1917SS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Manual Fixed Hole Stripper/Cutter W/Spring and Lock Plier Type

features

  • High grade stainless steel lasts 5X longer
  • Precision ground stripping holes offer easy, consistent jacket removal
  • Strips 16-26 AWG Solid and 18-28 AWG stranded conductors
  • Multiple functions include plier nose, strippers, cutter, looping holes and spring back with low profile lock
  • High Grade knives resist chipping and marring
  • Looping holes and serrated nose for bending, pulling and shaping wires
  • Long-life spring and low-profile lock for quick, repetitive stripping and cutting
  • Vinyl cushion grip resists slipping and has an ergonomic fit
Material High Grade Stainless Steel
Plier Type Manual Fixed Hole Stripper/Cutter W/Spring and Lock
Length 6 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison