- 6 in Length
- 3/4 in Width
| Length | 6 in |
| Width | 3/4 in |
| Type | Reciprocating Saw Blade |
| Family Name | Reciprocating Saw Blade |
| Thickness | 0.35 in |
| Weight | 0.19 LB |
| Length | 6 in |
| Width | 3/4 in |
| Type | Reciprocating Saw Blade |
| Family Name | Reciprocating Saw Blade |
| Thickness | 0.35 in |
| Weight | 0.19 LB |