Skip to content Skip to navigation menu
ORS Nasco332-DTAP1/4-20

332-DTAP1/4-20

Drill
Item #101672764
  • 1/4 in Size
  • 20 Thread Per Inch
ORS Nasco332-DTAP1/4-20
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4 in Size
  • 20 Thread Per Inch

features

  • Complete Hole Drilling, Tapping And Deburring/Countersinking In One Operation With Power Drill Saves Labor And Time
  • Back Tapered Beyond Tap Toprevent Thread Damage From Over-Drilling
  • Deburr/Countersink Also Provided On Bit Beyond Back Taper
  • Made From Hardened High-Speed Steel Vs. Carbon Steel Forlonger Life
  • High Quality Hex Shank To Ensure Strong Connection To Drill Chuck
  • Designed To Tap Up To 10-Gauge Metal
  • Quick Change Adaptor Included In Both Metric And Standard Kits
Material High Speed Steel
Thread Type NC
TPI 20
Weight 0.05 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison