- #10 Size
- 24 Thread Per Inch
features
- Complete Hole Drilling, Tapping And Deburring/Countersinking In One Operation With Power Drill Saves Labor And Time
- Back Tapered Beyond Tap Toprevent Thread Damage From Over-Drilling
- Deburr/countersink Also Provided On Bit Beyond Back Taper
- Made From Hardened High-Speed Steel Vs. Carbon Steel Forlonger Life
- High Quality Hex Shank To Ensure Strong Connection To Drill Chuck
- Designed To Tap Up To 10-Gauge Metal
- Quick Change Adaptor Included In Both Metric And Standard Kits
| TPI | 24 |
| Thread Type | NC |
| Material | High Speed Steel |
| Weight | 0.0 LB |

