Skip to content Skip to navigation menu
ORS Nasco332-LDTAPKIT

332-LDTAPKIT

Extended Dtap Kit
Item #106497905
  • 8-32 to 1/4 20 in Thread Size
  • 6 Pieces
ORS Nasco332-LDTAPKIT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8-32 to 1/4 20 in Thread Size
  • 6 Pieces
Thread Size 8-32 to 1/4 20 in
No. of Pieces 6
Material High Speed Steel
Weight 0.64 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison