- Air Hammer
- 2000 blows/min [Max]
- 1/4" NPT(F)
features
- Professional touch trigger for total control
- Long-life tool with a tough one piece alloy barrel
- Easy to maintain, with an "easy out" throttle valve assembly
| Shank Diameter | 0.401 in |
| Inlet Size | 1/4 in NPT(F) |
| Air Consumption @ Load | 15 ft3/min |
| Length | 7.630 in |
| Air Consumption | 3 ft3/min |
| Retainer Type | Spring |
| Pressure | 90 psi |
| Type | Super Duty |
| Hose Size [Min] | 0.375 in |
| Manufacturer Name | Ingersoll-Rand |
| Cycle Rate [Max] | 2000 blows/min |
| Weight | 4.08 LB |

