- Scotch-Brite™ Hand Pad
- 9 in Long
| Grit | Ultra Fine |
| Color | Light Gray |
| Manufacturer Name | 3M Abrasive |
| Abrasive Trade Name | Scotch-Brite |
| Length | 9 in |
| Material | Aluminum Oxide |
| Weight | 0.01 LB |
| Grit | Ultra Fine |
| Color | Light Gray |
| Manufacturer Name | 3M Abrasive |
| Abrasive Trade Name | Scotch-Brite |
| Length | 9 in |
| Material | Aluminum Oxide |
| Weight | 0.01 LB |