- Scotch-Brite™ Hand Pad
- 9 in Long
| Material | Aluminum Oxide |
| Length | 9 in |
| Abrasive Trade Name | Scotch-Brite |
| Manufacturer Name | 3M Abrasive |
| Grit | Very Fine |
| Color | Maroon |
| Weight | 0.06 LB |
| Material | Aluminum Oxide |
| Length | 9 in |
| Abrasive Trade Name | Scotch-Brite |
| Manufacturer Name | 3M Abrasive |
| Grit | Very Fine |
| Color | Maroon |
| Weight | 0.06 LB |