- Scotch-Brite™ Roloc™ Disc
- 2 in Diameter
- Medium Grade
- Screw-On
applications
- Removal
features
- Premium Scotch-Brite surface conditioning non-woven web provides a burr-free decorative finish
| Color Code | Maroon |
| Abrasive Material | Aluminum Oxide |
| Type of Abrasive | Non-Woven |
| Dia. | 2 in |
| Applicable Materials | Rust |
| Roughness Grade | Medium |
| Style | Roloc TR |
| RPM [Max] | 25000 rpm |
| Manufacturer Name | 3M Abrasive |
| Mounting | Screw-On |
| Weight | 0.01 LB |

