- Scotch-Brite™ Roloc™ Surface Conditioning Disc
- 1 1/2 in Diameter
- Medium Grade
- Roll On
applications
- Blending, Cleaning, Deburring, Finishing
features
- A threaded attachment system secures the disc to the holder
- Scotch-Brite? surface conditioning non-woven web provides a burr-free decorative finish
| Type of Abrasive | Non-Woven |
| Style | TR (Plastic Button) |
| Dia. | 1.5 in |
| Color Code | Maroon |
| Abrasive Material | Aluminum Oxide |
| Manufacturer Name | 3M Abrasive |
| RPM [Max] | 30000 rpm |
| Mounting | Roll On |
| Roughness Grade | Medium |
| Weight | 0.02 LB |

