- 4 3/4 in Length
- Non-Woven Abrasive
features
- Use with Scotch-Brite hand pads or roll material cut to 4" x 6"
- Provides increased leverage and eliminates ?finger? marks
| Length | 4 3/4 in |
| Weight | 0.26 LB |
| Length | 4 3/4 in |
| Weight | 0.26 LB |