- Scotch-Brite™ Clean and Strip Buffing Disc
- 4 in Diameter
- Extra Coarse Grade
- 1/4 in. Spindle
applications
- Cleaning
| Type | Disc |
| Mounting | 1/4 in. Spindle |
| Roughness Grade | Extra Coarse |
| Manufacturer Name | 3M Abrasive |
| Applicable Materials | Most Metals, Welds, Rust, Paint |
| RPM [Max] | 8000 rpm |
| Type of Abrasive | Non-Woven |
| Dia. | 4 in |
| Color Code | Gray, Black |
| Weight | 0.29 LB |

