- Abrasive Flap Disc 563D
- 4 1/2 in Diameter
- P36 Grit
- Alumina Zirconia
applications
- Metalworking, Woodworking
features
- Fast cutting disc with exceptionally long life
- Constructed on a Y weight, strong, durable cloth backing
- Resin bonded for heat resistance
| Dia. | 4.5 in |
| Arbor Diameter | 7/8 in |
| Grit | P36 |
| Abrasive Material | Alumina Zirconia |
| Type of Abrasive | Coated |
| RPM [Max] | 13300 rpm |
| Manufacturer Name | 3M Abrasive |
| Weight | 0.25 LB |

