- Abrasive Flap Disc 563D
- 4 1/2 in Diameter
- P40 Grit
- Alumina Zirconia
applications
- Metalworking, Woodworking
features
- Constructed on a Y weight, strong, durable cloth backing
- Fast cutting disc with exceptionally long life
- Resin bonded for heat resistance
| Manufacturer Name | 3M Abrasive |
| Grit | P40 |
| Dia. | 4.5 in |
| RPM [Max] | 13300 rpm |
| Abrasive Material | Alumina Zirconia |
| Type of Abrasive | Coated |
| Arbor Diameter | 7/8 in |
| Weight | 0.04 LB |

