- Fibre Disc 988C
- 5 in Diameter
applications
- Grinding
features
- Constructed on a fibre backing
| Applicable Materials | Mild Steel |
| Type of Abrasive | Coated |
| Abrasive Material | Ceramic Alumina/Regular Alumina Mix |
| RPM [Max] | 12000 rpm |
| Abrasive Trade Name | Cubitron™ |
| Manufacturer Name | 3M Abrasive |
| Mounting | Arbor Hole |
| Body Material | Fiber |
| Dia. | 5 in |
| Arbor Diameter | 7/8 in |
| Grit | 24 |
| Weight | 0.0 LB |

