- Utility Cloth Sheets 314D
- Aluminum Oxide
- P120 Grit
features
- An abrasive product sheet constructed on a J weight, durable cloth backing
| Abrasive Material | Aluminum Oxide |
| Grit | P120 |
| Length | 11 in |
| Manufacturer Name | 3M Abrasive |
| Type of Abrasive | Coated |
| Body Material | Cloth |
| Applicable Materials | Metals |
| Weight | 0.0 LB |

