- Green Corps™ Cut-Off Wheel
- 4 in Diameter
features
- Wheel is designed to provide high cut rates and long life on most all materials
- Ideal for use on a wide variety of utility type cut-off tools
- Do not use on tools without guards
| Type of Abrasive | Bonded |
| Dia. | 4 in |
| Thickness | 0.03125 in |
| Manufacturer Name | 3M Abrasive |
| RPM [Max] | 26250 rpm |
| Arbor Diameter | 3/8 in |
| Abrasive Material | Ceramic Aluminum Oxide |
| Weight | 0.05 LB |

