- PSA Disc 248D
- 2 in Diameter
applications
- Aggressive
features
- Heavy-duty X weight cloth-backed
- Provides excellent adhesion while removing easily
| Manufacturer Name | 3M Abrasive |
| Abrasive Material | Aluminum Oxide |
| Dia. | 2 in |
| Grit | P100 |
| Type of Abrasive | Coated |
| Body Material | Cloth |
| Weight | 0.0 LB |

