- Roloc™ TR Disc Pad
- 1 1/2 in Diameter
features
- Pads are internally threaded to receive any standard 1/4-20 thread shaft
| Material | Rubber |
| Type | Disc Pad |
| Manufacturer Name | 3M Abrasive |
| RPM [Max] | 30000 rpm |
| Dia. | 1.5 in |
| Type of Abrasive | Coated |
| Hardness Grade | Medium |
| Mounting | Screw-On |
| Weight | 0.08 LB |

