- Roloc™ Disc Pad
- 4 in Diameter
features
- This pads thread allows it to be mounted directly to tools with 1/4-20 EXT threaded shafts or use with Roloc shank to fit collet chuck tools
| Hardness Grade | Medium |
| Thread - TPI or Pitch | 1/4 in - 20 INT |
| Type of Abrasive | Coated |
| Manufacturer Name | 3M Abrasive |
| Dia. | 4 in |
| RPM [Max] | 12000 rpm |
| Weight | 0.28 LB |

