- Roloc™ Fibre Disc 785C
- 4 in Diameter
applications
- Blending, Deburring, Die Polishing, Finishing, Grinding, Removing Tool Marks
features
- Constructed on a fibre backing
- Grinding aid for cooler grinding
- They lock securely in place with just a half a twist, another half twist they're off
| Bond | Resin |
| RPM [Max] | 12000 rpm |
| Style | TR (Plastic Button) |
| Body Material | Fiber |
| Mounting | Roll On |
| Grit | 80 |
| Dia. | 4 in |
| Applicable Materials | Stainless Steel |
| Type of Abrasive | Coated |
| Manufacturer Name | 3M Abrasive |
| Abrasive Material | Ceramic Alumina/Regular Alumina Mix |
| Abrasive Trade Name | Cubitron™ |
| Color | Yellow Button |
| Weight | 0.04 LB |

