- Valve Action® Paint Markers
- Red
features
- Marks with real paint, dries in three minutes
- Nib releases paint as needed for continuous marking
- Lead-free, low halogens
- The fiber nib is replaceable to ensure complete use of each marker
- Durable metal barrel
| Temp Range | -50.0 °F [Min], 150.0 °F [Max] |
| Chemical Compound | Naphtha, Xylene, Mineral Spirits |
| Applicable Materials | Metal, Wood, Glass, Plastic, Rubber, Cardboard, Paper |
| Packing Type | Display |
| Color | Red |
| Type | Valve Action Marker |
| Physical Form | Liquid |
| VOC Content | 60.0 % |
| Weight | 0.2 LB |

