Skip to content Skip to navigation menu
ORS Nasco434-96877

434-96877

Pro-Line® Fine Point Paint Markers
Item #101887367
  • Pro-Line® Fine Point Paint Markers
  • Orange
ORS Nasco434-96877
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pro-Line® Fine Point Paint Markers
  • Orange

features

  • Convenient self-storing clip cap
  • Dries to a permanent mark in 15-30 seconds depending on the surface
  • Will write on any metal, plastic, glass, ceramic, masonry, wood, cardboard, chipboard and all painted surfaces
  • Xylene-free formula to reduce objectionable odors and health risks
Color Orange
Type Paint Marker
Tip Size 2 mm
Applicable Materials Most Materials
Weight 0.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison