Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
ORS Nasco484-MCW-05-009

484-MCW-05-009

Cold Weather Original Gloves
Item #104763122
  • Cold Weather Original Gloves
  • Size Group: Medium
  • Black/Gray
ORS Nasco484-MCW-05-009
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cold Weather Original Gloves
  • Size Group: Medium
  • Black/Gray

features

  • Taslan nylon outer shell shields against wind
  • Neoprene knuckle and thumb panels for flexibility and warmth
  • Narrower elastic cuff for added comfort
  • Ultra-thin TPR (Thermal Plastic Rubber) pull-tab with hook and loop closure
  • 3M™ C-40 Thinsulate interior lining is bonded to padded two-way stretch Spandex top
  • Supple, breathable, durable synthetic leather palm
  • Dual-layer, reinforced thumb and fingertips with smooth surface thumb and index finger point of contacts
Color Black/Gray
Manufacturer Name Mechanix Wear®
Glove Size Medium
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison