Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
ORS Nasco484-MFG-05-009

484-MFG-05-009

Fabricator Gloves
Item #104772754
  • Fabricator Gloves
  • Size Group: Medium
  • Black/Orange
ORS Nasco484-MFG-05-009
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Fabricator Gloves
  • Size Group: Medium
  • Black/Orange

features

  • High-dexterity glove designed exclusively for intricate fabrication of sheet metal, welding and bodywork
  • 100% genuine leather construction
  • Three heat-resistant cowhide panels on heel, inside, and outer edge of palm
  • Finger tip reinforcements of index, middle and ring fingers
  • Dual-layer leather knuckle band
  • Plush, suede deerskin top and fingers
  • Stretch Kevlar® protective wedge insert
  • Oversize, easy-entry, hook and loop closure
Color Black/Orange
Glove Size Medium
Manufacturer Name Mechanix Wear®
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison