Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
ORS Nasco484-MP2-05-010

484-MP2-05-010

M-Pact 2 Gloves
Item #104803765
  • M-Pact 2 Gloves
  • Size Group: Large
  • Black
ORS Nasco484-MP2-05-010
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M-Pact 2 Gloves
  • Size Group: Large
  • Black

features

  • Side panels feature .5mm synthetic leather finger panels with breathable Lycra inserts for comfort and flexibility
  • Enlarged glove entry allows for easier access
  • Double-layer synthetic leather palm with anatomically die-cut foam padded top layer for improved comfort
  • Knuckle panel features high-density accordion design to blunt pointed impact
  • Wrist, top panel and fingers are covered with molded TPR (Thermal Plastic Rubber) shock-absorbing pad
  • Finger and thumb grippers made from non-slip, rubberized tire-tread Clarino® Zeus? for improved grip and control
  • Reinforced thumb and fingertip panels for increased protection and reduced wear
  • Spandex stretch wrist panel insert provides maximum adjustability while sealing out dirt
  • Wide-band elastic cuff features hook and loop closure with molded TPR (Thermal Plastic Rubber) pull-tab for secure fit
Glove Size Large
Color Black
Manufacturer Name Mechanix Wear®
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison