- Safety-Walk™ Medium Resilient Tread 300 Series
- Black
- 4 in Wide x 60 ft Long
features
- Medium-textured polymer for use on smooth, flat surfaces
- Best for light and medium traffic and barefoot areas
| Length | 60 ft |
| Manufacturer Name | 3M OH&ESD |
| Color | Black |
| Depicted Text | N/A |
| Weight | 3.89 LB |

