- 7 1/4 in Blade Diameter
- Steel Application
| Application | Steel |
| No. of Teeth | 40 |
| Type | Circular |
| Brand Name | M.K. MORSE CO |
| Blade Dia. | 7 1/4 in |
| Family Name | Metal Devil Metal-Cutting Circular Saw Blades |
| Weight | 0.0 LB |
| Application | Steel |
| No. of Teeth | 40 |
| Type | Circular |
| Brand Name | M.K. MORSE CO |
| Blade Dia. | 7 1/4 in |
| Family Name | Metal Devil Metal-Cutting Circular Saw Blades |
| Weight | 0.0 LB |