- 2 - 3 in/50.8 - 76.2 mm Size Range
features
- Measurement Data Output Function Is Available With A Water-Resistant Connection Cable.
- Auto Power On/Off Function.
- Certificate Of Inspection Is Included.
| Finish | Enamel |
| Output | N |
| Accuracy | ±0.00005 in |
| Size Range | 2 - 3 in/50.8 - 76.2 mm |
| Weight | 1.92 LB |

