- 3 - 4 in/76.2 - 101.6 mm Size Range
features
- Measurement Data Output Function Is Available With A Water-Resistant Connection Cable.
- Auto Power On/Off Function.
- Certificate Of Inspection Is Included.
| Finish | Enamel |
| Output | N |
| Size Range | 3 - 4 in/76.2 - 101.6 mm |
| Accuracy | ±0.0001 in |
| Weight | 2.83 LB |

