- 0 - 4 in / 0 - 101.6 mm Size Range
features
- Measurement Data Output Function Is Available With A Water-Resistant Connection Cable.
- Auto Power On/Off Function.
- Certificate Of Inspection Is Included.
| Finish | Enamel |
| Size Range | 0 - 4 in / 0 - 101.6 mm |
| Accuracy | ±0.00005 in |
| Output | N |
| Weight | 6.0 LB |

