- 0 in to 1 in, 0 to 25.4 mm Size Range
| Size Range | 0 in to 1 in, 0 to 25.4 mm |
| Lock Nut Type | Lever |
| SPC Output | Yes |
| Thimble Type | Ratchet |
| Accuracy | +/-0.0001 in |
| Weight | 1.17 LB |
| Size Range | 0 in to 1 in, 0 to 25.4 mm |
| Lock Nut Type | Lever |
| SPC Output | Yes |
| Thimble Type | Ratchet |
| Accuracy | +/-0.0001 in |
| Weight | 1.17 LB |