Skip to content Skip to navigation menu
Caliper

504-500-152-30

Caliper
Item #110942010
  • 0 - 200 mm
Caliper
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0 - 200 mm

features

  • New Electromagnetic Inductive (AOS) Sensor
  • Zero/Abs Key Allows The Display To Be Zero-set At Any Slider Position
  • Large And Clear Lcd Readout.
Output N
Accuracy ±0.02 mm
Material Plastic Case
Size Range 0 - 200 mm
Weight 1.3 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison