- 0 - 8 in/0 - 200 mm
features
- Can Keep Track Of The Origin Point Once Set For The Entire Life Of The Battery.
- Wide Probing Range Is Available With The Supplied Extension Rod.
- Bottom Surface Of The Base Is Hardened, Ground And Lapped For Highest Deree Of Flatness.
| Output | Y |
| Width | 0.63 in (Base) |
| Size Range | 0 - 8 in/0 - 200 mm |
| Accuracy | ±0.001 in |
| Length | 2.5 in (Base) |
| Weight | 0.0 LB |

