- 0 - 24 in/0 - 600 mm
features
- Lightweight, Employs CFRP (Carbon Fiber Reinforced Plastics) In The Beam And Jaws.
- Highly Durable And Easy To Handle.
- Direct Readout Of ID Measurements From The LCD.
| Size Range | 0 - 24 in/0 - 600 mm |
| Accuracy | ±0.002 in |
| Output | Y |
| Material | Wooden Case |
| Weight | 0.0 LB |

