- 2 lbs. Head Weight
features
- Rockwell 30 RHC Head, Performs Like Brass But Not Suitable For Non-Sparking Applications
| Tether Style | Standard Tool (Accessory Needed for Tethering) |
| Handle Material | Fiberglass |
| Face Diameter | 1 1/2 in |
| Overall Length | 13 1/2 in |
| Head Length | 4 1/4 in |
| Brand Name | NUPLA CORPORATION |
| Head Color | Blue |
| Head Width | 1 1/2 in |
| Head Wt. | 2 lbs. |
| Weight | 2.5 LB |

