- Socket
- 1/2 in Drive
- 1 1/8" Socket Size
- Standard Socket w/Black Oxide
| Drive Type | Square |
| Socket Type | Hand |
| Socket Size | 1 1/8 in |
| Socket Series | Standard |
| Length Type | Standard |
| Finish | Black Oxide |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Socket Drive Size | 1/2 in |
| Weight | 0.4 LB |

