- 12 Point Socket
- 1/2" Drive Size
- 1 3/16" Socket Size
| Socket Drive Size | 1/2 in |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Socket Size | 1 3/16 in |
| Weight | 3.0 LB |
| Socket Drive Size | 1/2 in |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Socket Size | 1 3/16 in |
| Weight | 3.0 LB |