- 6 Point Deep Socket
- 1/2" Drive
- 1/2" Socket Size
| Socket Size | 1/2 in |
| Inch/Metric | Inch |
| Socket Drive Size | 1/2 in |
| Socket Series | Deep |
| No. of Points | 6 |
| Length Type | Deep |
| Weight | 0.27 LB |
| Socket Size | 1/2 in |
| Inch/Metric | Inch |
| Socket Drive Size | 1/2 in |
| Socket Series | Deep |
| No. of Points | 6 |
| Length Type | Deep |
| Weight | 0.27 LB |